Welcome to Würth Slowakia For trade customers only
1C window adhesive Ultimate
1C window adhesive Ultimate - 1
1C window adhesive Ultimate - 2
1C window adhesive Ultimate - 3
1C window adhesive Ultimate - 4

For detailed information, other images and documents, please select individual articles from the following table.

1C window adhesive Ultimate

High-quality 1-component window adhesive for all types of vehicles that can be used in any season

See product details

Available in 2 versions
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
Can be used in almost any season


  • 1-hour drive-away time for vehicle with airbag at an ambient temperature of -10 °C to +35 °C

  • See technical data sheet for drive-away times for larger vehicles

  • Suitable for vehicles with driver assistance systems


Safety tested


  • Car drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Meets OEM requirements (original equipment manufacturers, vehicle manufacturers)


  • High-modulus vehicle-strengthening window adhesive

  • Suitable for aerials, non-conductive

  • Ideal for use on aluminium, magnesium and hybrid bodywork, as it prevents contact corrosion
Notice

Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.

Application area