Adjustable wiper arm puller Four pieces, with slide hammer
		
	For detailed information, other images and documents, please select individual articles from the following table.
Adjustable wiper arm puller Four pieces, with slide hammer
For pulling the wiper arm off the wiper arm shaft
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Universal use
- The infinitely adjustable fork width and slim fork means a wide range of models are covered and ensures good access, even in confined areas
 
No damage
- The puller spindle with its movable pressing head prevents damage to the wiper arm shaft
 
No direct pressure is required
- In addition to the standard pressure spindle, a slide hammer can also be used for removal, e.g. on wiper shafts with a washer nozzle
 
Scope of delivery:
- 1 x wiper arm puller
 - 1 x M10 pressure spindle
 - 1 x slide hammer
 - 1 x M12x150 mm sliding rod
 
Application area
				   		Can be used universally, ideal e.g. on BMW 3, 5, 6, 7, 8 Series, Z4, Z8 Roadster, X5, Opel, VW, Audi, PSA, Renault etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!