For detailed information, other images and documents, please select individual articles from the following table.
Wood biscuit joiner HVF 710-S
Powerful, robust machine with integrated dust extraction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Swivelling front plate with scale
For mitre connections of 0–90° (continuously variable), with 22.5°, 45° and 67.5° grid patterns
Height-adjustable front plate for various material thicknesses
Scale from 0–26 mm (0–1 inch) and three quick settings on the revolver depth stop
Preset milling depths for wood connection plates
Size 0, 10 and 20, and Duplex (D), Simplex (S) and Max with fine adjustment
Precision operation
Two-column guide with clearly visible central and external marking on the base and front plate
Secure
Attachable plastic plate protects hands from the cutter.
No slippage on the work surface
Rubber rings on front plate
Comfortable
Large bar handle and easily accessible On/Off switch with locking function for continuous operation
Rapid tool change
Spindle lock
Long service life
Automatic cut-off carbon brushes
For efficient extraction, we recommend the industrial vacuum cleaner ISS 45-M.
For robust, precise joints in hard and soft wood, chipboard, and plastic with wood connection plates.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!