Welcome to Würth Slowakia For trade customers only
Workshop trolley Standard
Workshop trolley Standard - 1
Workshop trolley Standard - 2
Workshop trolley Standard - 3
Workshop trolley Standard - 4
Workshop trolley Standard - 5
Workshop trolley Standard - 6
Workshop trolley Standard - 7

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley Standard

Solid workshop trolley with practical details for mobile use in the workshop

See product details

Available in 1 version

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • Cabinet and drawers made from sheet steel

  • Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm

  • High total load capacity: 250 kg

  • Powder-coated

  • Working height: 885 mm

  • Worktop made from ABS plastic

  • Ball bearing-mounted fully extending drawers, load capacity up to 30 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Robust and ergonomic side handle

  • Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving