Welcome to Würth Slowakia For trade customers only
1/2 inch XZN socket set Four pieces with ball head
1/2 inch XZN socket set Four pieces with ball head - 1
1/2 inch XZN socket set Four pieces with ball head - 2
1/2 inch XZN socket set Four pieces with ball head - 3
1/2 inch XZN socket set Four pieces with ball head - 4
1/2 inch XZN socket set Four pieces with ball head - 5
1/2 inch XZN socket set Four pieces with ball head - 6
1/2 inch XZN socket set Four pieces with ball head - 7
1/2 inch XZN socket set Four pieces with ball head - 8
1/2 inch XZN socket set Four pieces with ball head - 9
1/2 inch XZN socket set Four pieces with ball head - 10
1/2 inch XZN socket set Four pieces with ball head - 11
1/2 inch XZN socket set Four pieces with ball head - 12
1/2 inch XZN socket set Four pieces with ball head - 13

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch XZN socket set Four pieces with ball head

Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections

See product details

Available in 1 version
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
  • Significant time and cost savings, since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing

  • It can be inserted from an inclined, slightly angled position if access from directly in front is not possible


Scope of delivery:


  • 1 each 1/2 inch XZN socket each, length 150 mm M6, M8, M10 and M12
Notice

Only for manual operation and non-impact screwdriving tools!