Zinc adhesive weight for cars
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
- With powder-coated surface and dark adhesive tape that is thermally stable up to 180°C
- Time savings, as no need to search for and sort out individual weights
- 1000 x 5 g segments (5 kg)
Application area
Can be used with any aluminium rims.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!