Profile frame hinge, TIOMOS click-on 110 AL
HNGE-TS-CLICKON-110-AL-K00
Art.-no. F028138154
EAN 9003012980439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated damping. Specially for aluminium profile frame doors
- Virtually seamless joints with aluminium frames up to 24 mm thick and 22 mm wide
- Hinge not visible from the outside
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in two designs:
- With integrated damping (three damping settings available)
- No self-closing function (not spring-loaded)
Product information
Datasheets(X)
![]() | |
Door position | Full overlay |
Cranking | 0 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Steel |
Opening angle | 110 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
