Welcome to Würth Slowakia For trade customers only

Protective cap GPN 690

Protective cap GPN 690
PROTCAP-GPN690/ 3002-YELLOW-3000PSI-3/4

Art.-no. 0598692032

EAN 4045727864142

Price for selected packaging unit
Protective cap GPN 690

Art.-no. 0598692032

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects SAE flange collars, pipe ends and hose connections

Circumferential ridge ensures a secure fit with simple handling.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Min./max. shaft diameter (e/D)

37.3-38.1 mm

Interior height (h2)

6.9 mm

Suitable for nominal width (imperial)

3/4 inch

Suitable for DN nominal width

DN.. 20..

Pressure rating

3000 psi

Other standard

GPN 690

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information