Protective cap GPN 690
Protective cap GPN 690
PROTCAP-GPN690/3006-YELLOW-3000PSI-2
Art.-no. 0598692036
EAN 4045727065327
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects SAE flange collars, pipe ends and hose connections
Circumferential ridge ensures a secure fit with simple handling.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Min./max. shaft diameter (e/D) | 70.6-71.4 mm |
Interior height (h2) | 9.7 mm |
Suitable for nominal width (imperial) | 2 inch |
Suitable for DN nominal width | DN.. 50.. |
Pressure rating | 3000 psi |
Other standard | GPN 690 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
