Protective cap GPN 690
PROTCAP-GPN690/6002-YELLOW-6000PSI-3/4
Art.-no. 0598692062
EAN 4038898933830
Register now and access more than 125,000 products
Circumferential ridge ensures a secure fit with simple handling.
Datasheets(X)
![]() | |
Min./max. shaft diameter (e/D) | 40.5-41.3 mm |
Interior height (h2) | 8.9 mm |
Suitable for nominal width (imperial) | 3/4 inch |
Suitable for DN nominal width | DN.. 20.. |
Pressure rating | 6000 psi |
Other standard | GPN 690 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
