Protective caps GPN 255
PROTCAP-GPN255/20-NATURAL
Art.-no. 059825520
EAN 4047376734357
Register now and access more than 125,000 products
Temperature resistance:
extremely heat-resistant up to approx. 250 °C.
Robust:
highly tear-resistant material for increased stress.
Versatile:
Flexible material bridges greater gaps.
Datasheets(X)
![]() | |
Internal diameter (d2) | 20 mm |
Interior height (h2) | 38.1 mm |
Other standard | GPN 255 |
Material | Silicone |
Colour | Natural |
Min./max. temperature resistance | -50 to 170 °C |
Max. short-term temperature resistance | 250 °C |
