Protective glove Mapa Ultrane 526
GLOV-MAPA-ULTRANE-526-SZ10
Art.-no. 1931027522
EAN 4061338799635
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protection of all of the skin from oil
- Effective grip in very oily areas, reduced muscle strain and increased productivity thanks to Grip&Proof coating
- Excellent abrasion resistance of the nitrile coating
- Very good dexterity
- Durable and cost-effective operation: Gloves need to be replaced less frequently due to oil resistant and washable properties
Product information
Datasheets(X)
Application area
- Processing of workpieces with cutting oil
- Handling oily machine parts
- Handling and sorting sharp-edged small parts
- Handling glass panes
- Maintenance work in damp environments (water, oils, greases, hydrocarbons)
- Assembly of oily small parts
- Park gardening and landscaping
Size | 10 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388, EN 407 |
Category | II |
Colour | Black |