TIGERFLEX DOUBLE protective glove
Protective glove Tigerflex Double
PROTGLOV-KNIT-(TIGERFLEX-DB)-SZ9
TIGERFLEX
Art.-no.
0899411219
EAN 4061975713797
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Versatile work glove in original TIGERFLEX design, can be worn on either hand
Can be worn on the left and right
- If the palm of the hand becomes worn, swap the left and right gloves for a longer service life
- Soft backing fabric that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- More dust and water-repellent due to a breathable all-round nitrile foam coating
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation, workshop, mechanic and bodywork tasks
- For freight forwarding, transport and warehousing tasks
- For work with hand tools and power tools
Size | 9 |
Colour | Graphite black |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | EN 388:2016 |
Category | II |