Support clip type SRV2
SPRTCLIP-SRV2-(ZNZ)-(8-11MM)-(7-20MM)
Art.-no. 0971818102
EAN 4038898283546
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening element for cable fastening inside steel beams
Product information
Datasheets(X)
![]() | |
Min./max. grip range | 8-11 mm |
Min./max. cable diameter (Ø) | 7-20 mm |
Insertion depth (A) | 46 mm |
Material | Steel |
Surface | Flake zinc |
