Welcome to Würth Slowakia For trade customers only

Protective glove, nitrile Mapa Titan 397

Prot. glove, nitrile, Mapa Titan 397
GLOVE-MAPA-TITAN-397-SZ9

Art.-no. 1931007048

EAN 4046777329711

Price for selected packaging unit
Protective glove, nitrile Mapa Titan 397

Art.-no. 1931007048

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfort and sensitivity for commonplace mechanical work
  • Excellent comfort thanks to the thick cotton knit and ventilated back of the hand

  • High mobility, dexterity and flexibility, due to the close fit

  • Long service life due to good abrasion resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Grinding

  • Precision mechanics

  • Partial assembly

  • Handling oily machine parts

  • Manufacture of small electrical components

  • Handling building materials

Size

9

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information