Welcome to Würth Slowakia For trade customers only

Protective glove, nitrile Nitras Oilgrip 3550

Nitras Oilgrip 3550 protective glove
PROTGLOV-NITRAS-OILGRIP-3550-SZ11

Art.-no. 1931027970
EAN 4061337030302

Price for selected packaging unit
Protective glove, nitrile Nitras Oilgrip 3550

Art.-no. 1931027970

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nylon gloves with dual coating
  • Lower coating: Nitrile, fully coated, blue

  • Top coating: Sanded nitrile, partially coated on palm and fingertips, black

  • Knitted cuff

  • Maximum dexterity

  • Water-repellent

  • Perfect grip on oily objects
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Größe

11

Couleur

Blue

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile

Werkstoff

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information