Protective sleeves GPN 200 type A
Protective sleeve GPN 200 A nature
PROTSLEV-GPN200-Z-12X16-NATURE
Art.-no. 0598201216
EAN 4038898880127
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protective sleeves for external protection
Cylindrical sleeves for protecting stud bolts, pipe ends and shafts.
The non-slip, knurled collar ensures easy removal.
Product information
Datasheets(X)
![]() | |
Internal diameter (D) | 12 mm |
Interior height (G) | 16 mm |
Other standard | GPN 200 |
Form | A |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
