Welcome to Würth Slowakia For trade customers only

Protective sleeves GPN 200 type A

Protective sleeve GPN 200 A nature
PROTSLEV-GPN200-Z-7X16-NATURE

Art.-no. 059820716

EAN 4049557927503

Price for selected packaging unit
Protective sleeves GPN 200 type A

Art.-no. 059820716

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protective sleeves for external protection

Cylindrical sleeves for protecting stud bolts, pipe ends and shafts.


The non-slip, knurled collar ensures easy removal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D)

7 mm

Interior height (G)

15.5 mm

Other standard

GPN 200

Form

A

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information