Pull clamp Pro With ergonomic, dual component handle
Closure clamp Pro with 2C handle
QCKCLMP-INSTEPLOK-SZ2-(42,0-76)
Art.-no. 5761150002
EAN 4065746090582
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality horizontal pull clamp for quick locking of covers, doors, moulds or coverings in metal, wood and plastic machining
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 38 mm |
Length of angled base (b2) | 26 mm |
Bore diameter (d1) | 5.2 mm |
Min./max. hole distance (a1) | 19.5-23.5 mm |
Hole distance 3 min./max. (a3) | 38-72 mm |
Hole distance (a4) | 11 mm |
Hole distance 2 (a2) | 13 mm |
Height (h1) | 47 mm |
Min./max. clamping height (h2) | 42-76 mm |
Working height (h3) | 12 mm |
Length (l1) | 69 mm |
Min./max. length (l2) | 125-159 mm |
Tension force (F1) | 1.6 kN |
Opening angle (α) | 90 Degree |
Product weight (per item) | 120.000 g |
