Welcome to Würth Slowakia For trade customers only

Pull clamp Pro With ergonomic, dual component handle

Closure clamp Pro with 2C handle
QCKCLMP-INSTEPLOK-SZ4-(66,0-130)

Art.-no. 5761150004

EAN 4065746090605

Price for selected packaging unit
Pull clamp Pro With ergonomic, dual component handle

Art.-no. 5761150004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality horizontal pull clamp for quick locking of covers, doors, moulds or coverings in metal, wood and plastic machining

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Material of handle

2-component plastic

Surface

Zinc plated

Width of angled base (b1)

64.5 mm

Length of angled base (b2)

53.5 mm

Bore diameter (d1)

8.5 mm

Min./max. hole distance (a1)

35-46 mm

Hole distance 3 min./max. (a3)

59-123 mm

Hole distance (a4)

19 mm

Hole distance 2 (a2)

32 mm

Height (h1)

94.5 mm

Min./max. clamping height (h2)

66-130 mm

Working height (h3)

26 mm

Length (l1)

111 mm

Min./max. length (l2)

209-273 mm

Tension force (F1)

7.0 kN

Opening angle (α)

90 Degree

Product weight (per item)

120.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information