Pull handle ST/A110
Pull handle ST/A110, diameter 30 mm
PULHNDL-A2-ST/A110-MATT-400MM
Art.-no. 0687845304
EAN 4048539229369
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The end caps are pressed onto the rod and chamfered, thus no visible effect on appearance
- Fastening is individual or in pairs
Notice
Mounting kits, security escutcheons and interior door fittings must be ordered separately.
Product information
Datasheets(X)
Application area
Suitable for plastic, aluminium and wooden doors.
![]() | |
Suitable for | Wooden doors, Plastic doors, Aluminium doors |
Material | Stainless steel AISI 304 |
Gloss level | Matt |
Length (L) | 400 mm |
Diameter (Ø) | 30 mm |
Dimension between axes (A) | 300 mm |
Distance from centre of base to handle end (B) | 50 mm |
Socket diameter | 25 mm |
Socket height | 45 mm |
DIN direction | DIN R/L |
Angle | 45 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
