Rivet nut with flat head and knurled shank
NUT-RIV-MHD-(3,0-4,5)-A2-14,0-M4
Art.-no. 09422004
EAN 4050642507104
Register now and access more than 125,000 products
- Increased anti-rotation lock due to knurled shank
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M4 |
Length (l1) | 14 mm |
Head diameter (d1) | 9.0 mm |
Outer diameter (d2) | 5.9 mm |
Head height (k1) | 1.1 mm |
Min./max. grip range (s1) | 3.0-4.5 mm |
Tensile fracture load | 7800 N |
Shear-fracture load | 2600 N |
Max. tightening torque | 7 Nm |
Drill hole diameter | 6.0 mm |
Shank detail | With knurled shank |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
