Pull handle ST/A200
Pull handle ST/A200, diameter 30 mm
PULHNDL-A2-ST/A200-MATT-1400MM
Art.-no.
0687850024
EAN 4038898485315
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The end caps are pressed onto the rod and chamfered for a clean finish
- Can be mounted individually or in pairs
Notice
Fastening sets, security escutcheons and interior door fittings must be ordered separately.
Product information
Datasheets(X)
Application area
Suitable for plastic, aluminium, wooden and glass doors.
![]() | |
Suitable for | Wooden doors, Plastic doors, Aluminium doors, Glass doors |
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |
Length (L) | 1400 mm |
Diameter (Ø) | 30 mm |
Dimension between axes (A) | 1100 mm |
Distance from centre of base to handle end (B) | 150 mm |
Socket diameter | 25 mm |
Socket height | 47 mm |
DIN direction | DIN R/L |
Angle | 90 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!