Puller screw (high strength) DIN 961, steel 10.9, plain
SCR-HEX-DIN961-10.9-WS19-M12X1,5X100
Art.-no. 0067612011
EAN 4038898826958
Register now and access more than 125,000 products
- Special hexagonal bolts make removing the brake drum simple and hassle-free.
- Metric fine thread up to head, in accordance with DIN 961, steel strength class 10.9, bare.
- Round-ended thread to prevent damage to the wheel hub and ensure that the screw can be removed easily.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 100 mm |
Head height (k1) | 7.5 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread design | Full thread |
Thread length (metric thread) | 100 mm |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 123 Nm |
Min./max. resulting pre-load force (2) | 32-64.1 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
