Welcome to Würth Slowakia For trade customers only

Puller tool

Extractor tool
EXTRTL-SPNW300MM

Art.-no. 0714524300

EAN 4024835927147

Price for selected packaging unit
Puller tool

Art.-no. 0714524300

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The part being removed is pulled off the assembly using the separator
  • Cross-beam adjustment via hexagon nuts on pull legs

  • Malleable cast iron cross-beam

  • Nitrocarburised spindle

  • High-strength legs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

After separating, the legs of the puller tool are screwed into the separating blade and the cross-beam is mounted. The spindle is screwed against the shaft. The part being extracted is pulled off gently and securely by tightening the spindle against the end of the shaft.

Min./max. external clamping width (A)

90-300 mm

Clamping depth (B)

270 mm

Spindle length

280 mm

Surface of the spindle

Nitrocarburised

Material of spindle

Steel

Material of cross-piece

Malleable cast iron

Surface of the cross-piece

Zinc plated

Width across flats

27 mm

Thread dimension

G 3/4 inch

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Separator

SEPRTL-SPNW155MM

For separating stuck or thin races and gears
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information