Punched flat washer DIN 7989-1, steel, plain, for steel construction
DIN 7989-1 steel plain
WSH-DIN7989/1-C-27
Art.-no. 0449027
EAN 4024835377195
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 30 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-1 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Steel construction |
