Welcome to Würth Slowakia For trade customers only

Punched flat washer DIN 7989-1, zinc-plated steel, blue passivated, for steel construction

DIN 7989-1 steel zinc plated
WSH-DIN7989/1-C-(A2K)-22

Art.-no. 044922

EAN 4046778439808

Price for selected packaging unit
Punched flat washer DIN 7989-1, zinc-plated steel, blue passivated, for steel construction

Art.-no. 044922
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
Application area

Recommended for indoor use only.

Suitable for screw thread

M22

Internal diameter (d1)

24 mm

Outer diameter (d2)

39 mm

Thickness (h1)

8 mm

Standards

DIN 7989-1

Material

Steel

Vickers hardness, HV

100 HV