Push-rod clamp Basic 360° with bracket
Push-rod clamp Basic with bracket
QCKCLMP-PUSHROD-ANGL-(H38/40-50)
Art.-no. 071467725
EAN 4065746385466
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Can be rotated 360° with mounting bracket
With removable mounting bracket to allow the clamp to be mounted directly in sheet steel panels or devices
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Material  | Steel  | 
Material of handle  | 1-component plastic  | 
Surface  | Zinc plated  | 
Width of angled base (b1)  | 64 mm  | 
Length of angled base (b2)  | 28 mm  | 
Bore diameter (d1)  | 8.5 mm  | 
Thread type x nominal diameter x pitch (d3)  | M24 x 1.5  | 
Min./max. hole distance (a1)  | 30-46 mm  | 
Height (h1)  | 122 mm  | 
Min./max. clamping height (h2)  | 37-50 mm  | 
Working height (h3)  | 30 mm  | 
Stroke length (HUB)  | 38 mm  | 
Length (l1)  | 174.3 mm  | 
Min./max. length (l2)  | 38-76 mm  | 
Tension force (F1)  | 4500 N  | 
Opening angle (α)  | 185 Degree  | 
Thumbscrew size  | M10 X 50 mm  | 
Product weight (per item)  | 785.000 g  | 
