Push rod clamp Pro
Push-rod clamp Pro short design
QCKCLMP-DRIVROD-SZ5-(S67/30-50)-M12X50
Art.-no. 5761141005
EAN 4065746093521
Register now and access more than 125,000 products
High-quality quick-action clamp for flexible uses in metal, wood and plastic machining
Overview of features:
- Compression and tension clamp (push rod and hand lever in synchronous operation)
 - Long push rod guide with mounting thread and nut
 - Freely rotatable hand lever for even greater flexibility during clamping
 - Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
 - Removable oil-resistant rubber cap
 
Datasheets(X)
For applications on sheet steel panels or for direct screwing in devices with front thread
![]()  | |
Material  | Steel  | 
Material of handle  | 2-component plastic  | 
Surface  | Zinc plated  | 
Width (b1)  | 49 mm  | 
Thread type x nominal diameter x pitch (d3)  | M24 x 1.5  | 
Height (h1)  | 149 mm  | 
Min./max. clamping height (h2)  | 30-50 mm  | 
Stroke length (HUB)  | 67 mm  | 
Distance 1 (c1)  | 24 mm  | 
Length (l1)  | 175 mm  | 
Tension force (F1)  | 4 kN  | 
Clamping force 2 (F2)  | 4 kN  | 
Opening angle (α)  | 180 Degree  | 
Thumbscrew size  | M12 x 50 mm  | 
Product weight (per item)  | 130.000 g  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
