Push-rod clamp Pro with bracket
Driving rod clamp Pro w. bracket and 2C handle
QCKCLMP-ROD-ANGL-SZ2-(S26/17-25)-M6X25
Art.-no. 5761130002
EAN 4065746090544
Register now and access more than 125,000 products
High-quality quick-action clamp for flexible uses in metal, wood and plastic machining
Overview of features:
- Compression and tension clamp (push rod and hand lever in synchronous operation)
 - Long push rod guide with mounting thread and nut
 - Freely rotatable hand lever for even greater flexibility during clamping
 - Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
 - Removable oil-resistant rubber cap
 
Datasheets(X)
![]()  | |
Material  | Steel  | 
Material of handle  | 2-component plastic  | 
Surface  | Zinc plated  | 
Width of angled base (b1)  | 50 mm  | 
Length of angled base (b2)  | 34 mm  | 
Bore diameter (d1)  | 5.6 mm  | 
Thread type x nominal diameter x pitch (d3)  | M16 x 1.5  | 
Min./max. hole distance (a1)  | 31.8-36 mm  | 
Height (h1)  | 85.5 mm  | 
Min./max. clamping height (h2)  | 17-25 mm  | 
Working height (h3)  | 20 mm  | 
Stroke length (HUB)  | 26 mm  | 
Length (l1)  | 114 mm  | 
Min./max. length (l2)  | 32.5-58.5 mm  | 
Tension force (F1)  | 2 kN  | 
Clamping force 2 (F2)  | 2 kN  | 
Opening angle (α)  | 180 Degree  | 
Thumbscrew size  | M6 x 25 mm  | 
Product weight (per item)  | 65.000 g  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
