Push-rod clamp Pro with bracket
QCKCLMP-ROD-ANGL-SZ3-(S32/22-35)-M8X35
Art.-no. 5761130003
EAN 4065746090537
Register now and access more than 125,000 products
High-quality quick-action clamp for flexible uses in metal, wood and plastic machining
Overview of features:
- Compression and tension clamp (push rod and hand lever in synchronous operation)
- Long push rod guide with mounting thread and nut
- Freely rotatable hand lever for even greater flexibility during clamping
- Stainless steel rivets in greased, case-hardened bearing bushings for durable, consistent functionality
- Removable oil-resistant rubber cap
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 60 mm |
Length of angled base (b2) | 30 mm |
Bore diameter (d1) | 6.5 mm |
Thread type x nominal diameter x pitch (d3) | M20 x 1.5 |
Min./max. hole distance (a1) | 29.5-42.5 mm |
Height (h1) | 108 mm |
Min./max. clamping height (h2) | 22-35 mm |
Working height (h3) | 25 mm |
Stroke length (HUB) | 32 mm |
Length (l1) | 140 mm |
Min./max. length (l2) | 37-69 mm |
Tension force (F1) | 2.5 kN |
Clamping force 2 (F2) | 2.5 kN |
Opening angle (α) | 180 Degree |
Thumbscrew size | M8 x 35 mm |
Product weight (per item) | 65.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
