Welcome to Würth Slowakia For trade customers only

Quick-action closure for chain

Quick-action coupling stainless steel A4
QCKCUPL-F.CHN-A4-D5

Art.-no. 5176017005

EAN 4059609209815

Price for selected packaging unit
Quick-action closure for chain

Art.-no. 5176017005

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Notice

These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Length of link (internal) (l1)

39 mm

Width of link (internal) (b1)

13 mm

Thickness (d1)

5 mm

Width of mouth (b3)

6.5 mm

Permissible load

1.5 kN

Product weight (per item)

20.110 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information