Welcome to Würth Slowakia For trade customers only

Round head tapping screw, shape C, H recessed head DIN 7981, steel, nickel-plated (E2J), round head, PH drive, shape C

SCR-PANHD-DIN7981-C-H2-(E2J)-4,8X19

Art.-no. 0115044819

EAN 4049557027593

Price for selected packaging unit
Round head tapping screw, shape C, H recessed head DIN 7981, steel, nickel-plated (E2J), round head, PH drive, shape C

Art.-no. 0115044819

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated core hole

  • Reference values for selecting the correct core-hole diameter are included in DIN 7975

  • Shape C = thread with tip

  • Shape F = thread without tip

  • Shape R = thread with a rounded tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.55 mm

Internal drive

H2

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information