Quick-mounting system For floor panels
Quick mounting system for floor panels
QCKMNTSYS-F.FLRPAN-(QFI-10-T5)
ORSYMOBIL
Register now and access more than 125,000 products
- Available for numerous vehicle models and in two different designs
- Made of plastic
Screw connection made through the vehicle's original lashing point.
Type description | QFI-10-T5 |
Type | QFI-10-T5 |
Width | 100 mm |
Height | 18 mm |
Length | 100 mm |
Product weight (per item) | 0.355 kg |
Number of pieces | 8 |
Design | Round |
Datasheets(X)