Quick-mounting system For floor panels
Quick mounting system for floor panels
QCKMNTSYS-F.FLRPAN-(QFI-8-VITO)
Art.-no.
0963260198
EAN 4046777034035
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quickly fixing the floor panel to the bodywork
- Available for numerous vehicle models and in two different designs
- Made of plastic
Notice
Screw connection made through the vehicle's original lashing point.
Product information
Datasheets(X)
Type description | QFI-8-VITO |
Type | QFI-8-VITO |
Width | 100 mm |
Height | 18 mm |
Length | 100 mm |
Product weight (per item) | 0.350 kg |
Number of pieces | 6 |
Design | Round |