RED PERFECT® 3D non-woven sanding disc with needled-through fabric backing
SNDDISC-NYLFLC-COARSE-D115X22,23MM
Art.-no. 0585461010
EAN 4065746470384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For matting, burnishing and finishing (final sanding) and for matching "pre-sanded" flat and slightly profiled components made of stainless steel with high requirements for decorative surfaces.
- Perfect final sanding (finish sanding) suitable for high surface requirements with significantly lower roughness depth, without producing a high-gloss finish.
- Very long service life and even distribution of the abrasive grain guarantee a consistent sanding finish on the workpiece
- Extra-reinforced nylon sanding fleece with three-dimensional fleece structure for a more compact and abrasive design (considerably higher edge strength)
- The flexible and elastic structure of the fleece ensures optimal adaptation to the workpiece. No change to the geometry of the workpiece.
- Vibrations reduced by up to 50 % due to pre-punched inner core
Notice
- The discs should only be used with suitable backing pads.
- At high rotation speeds, a coarse grain acts like a finer grain and at low rotation speeds, a fine grain acts like a coarser grain.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
- Enhanced process reliability Whether you are working with an electric sanding file, tube belt sander, stationary contact grinding machine or angle grinder, a consistent surface quality is guaranteed.
Product information
Datasheets(X)
Application area
- For finishing, matting, burnishing and cross-fading with very low roughness depth
- No sanding through when machining body parts
- For removing discolouration, paint layers and surface rust, restoring slightly damaged surfaces and fine mattings and for deburring
- Materials to be processed: Steel, stainless steel, aluminium, brass and copper
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Colour | Brown |
Design | Coarse |
Grid size | 100 |
Max. rotation speed | 4150 1/min |
Recommended rotation speed | 1600 1/min |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!