Welcome to Würth Slowakia For trade customers only

RS 12-A 3/8 inch cordless ratchet wrench

RTCHSCRDRIV-CORDL-(RS 12-A)-3/8IN

Art.-no. 5700144000

EAN 4068362028311

Price for selected packaging unit
RS 12-A 3/8 inch cordless ratchet wrench

Art.-no. 5700144000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small and practical cordless ratchet with 3/8 inch mount

Ergonomics and handling


  • Excellent tool guidance

  • Ergonomic handle

  • Slim design for comfortable working


Compact and functional design


  • Slim 12 V system for working in confined spaces

  • Integrated LED light to illuminate dark working areas

  • Compact and practical for a wide range of applications


Operation and durability


  • Intuitive operation with trigger switch

  • Variable speed control for precise working

  • Robust metal housing for a long service life
Notice

To accommodate square sockets in accordance with DIN 3121 (machine-operated screwdriving tools).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. torque

60 Nm

Max. idle speed

230 rpm

Weight of machine without rechargeable battery

700 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Li-Ion battery, 12 V

BTRYPCK-LIION-12V/2,0AH

High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
x 1 pcs
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL40-LI)

x 1 pcs
Li-Ion battery, 12 V

BTRYPCK-LIION-12V/4,0AH

High-performance 12 V Li-ion battery pack, compatible with many 12 V Würth power tools and AL 30 Li chargers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information