Welcome to Würth Slowakia For trade customers only

Raised contersunk head tapping screw, shape C with slot DIN 7973, A2 stainless steel, plain

DIN 7973 stainless steel A2 plain shape C w. slot
SCR-RSDCS-DIN7973-C-A2-4,8X50

Art.-no. 012024850

EAN 4048539211128

Price for selected packaging unit
Raised contersunk head tapping screw, shape C with slot DIN 7973, A2 stainless steel, plain

Art.-no. 012024850

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
DIN 7973

Material

Stainless steel A2

Surface

Plain

Form

C

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Nominal diameter (d1)

4.8 mm

Head diameter (dk)

9.5 mm

Length (l1)

50 mm

Head height (k1)

3 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Slot width (n)

1.2 mm

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information