Welcome to Würth Slowakia For trade customers only

Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL)

ISO 7047 steel 4.8, zinc nickel black
SCR-ISO7047-4.8-H2-(ZNBHL)-M5X20

Art.-no. 51072520

EAN 4057708641550

Price for selected packaging unit
Raised countersunk head screw with H cross recess ISO 7047, black zinc-nickel plated 4.8 steel (ZNBHL)

Art.-no. 51072520

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a galvanised chromium(VI)-free, zinc-nickel plated (ZNBHL black or ZNSHL silver) are suitable for applications with the highest risk of corrosion. The coating comprises a zinc nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



The advantages at a glance:



  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
  • Thermal load capacity up to 120 °C

  • Even coating distribution

  • Functional and decorative

Notice

ISO 7047 replaces DIN 966 | Standards are not fully equivalent | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Cross recess penetration depths changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

20 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.7 mm

Standards

ISO 7047

Material

Steel

Property class

4.8

Surface

Zinc nickel black

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information