Raised countersunk head screw with H recessed head DIN 966, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-RSDCS-DIN966-4.8-H3-(A2K)-M6X14
Art.-no. 00496 14
EAN 4045727085424
Register now and access more than 125,000 products
DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 14 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 3 mm |
Standards | DIN 966 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Crosshead |
Internal drive | H3 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 14 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 6.3 Nm |
Min./max. resulting pre-load force (2) | 2.5-5.1 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
