Welcome to Würth Slowakia For trade customers only

Raised countersunk head screw with Z recessed head DIN 966, A2 stainless steel, plain

DIN 966 stainless steel A2 plain Z
SCR-RSDCS-DIN966-A2-Z2-M4X8

Art.-no. 028294 8

EAN 4045727067246

Price for selected packaging unit
Raised countersunk head screw with Z recessed head DIN 966, A2 stainless steel, plain

Art.-no. 028294 8

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

8 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.2 mm

Standards

DIN 966

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

Z2

Thread type

Metric thread

Pitch

0.7 mm