Welcome to Würth Slowakia For trade customers only

Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated, blue passivated (A2K)

ISO 7047 steel 4.8 zinc plated
SCR-RSDCS-ISO7047-4.8-H2-(A2K)-M4X8

Art.-no. 5106004008

EAN 4053479486765

Price for selected packaging unit
Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 5106004008

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7047 replaces DIN 966 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Recessed head penetration depths changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

8 mm

Head diameter (dk)

8.4 mm

Head height (k1)

2.7 mm

Standards

ISO 7047

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm