Raised countersunk head screw with recessed head, H ISO 7047, steel 4.8, zinc-plated, blue passivated (A2K)
ISO 7047 steel 4.8 zinc plated
SCR-RSDCS-ISO7047-4.8-H2-(A2K)-M5X35
Art.-no. 5106005035
EAN 4053479487106
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 7047 replaces DIN 966 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 5.8 and 8.8 omitted | Recessed head penetration depths changed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M5  | 
Length (l1)  | 35 mm  | 
Head diameter (dk)  | 9.3 mm  | 
Head height (k1)  | 2.7 mm  | 
Standards  | ISO 7047  | 
Material  | Steel  | 
Property class  | 4.8  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Raised countersunk head  | 
Drive type  | Crosshead  | 
Internal drive  | H2  | 
Thread type  | Metric thread  | 
Pitch  | 0.8 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
