Welcome to Würth Slowakia For trade customers only

Raised countersunk head tapping screw, C shape H recessed head

SCR-RSDCS-ISO7051-C-H3-A2-20H-5,5X13

Art.-no. 011775513

EAN 4053479733005

Price for selected packaging unit
Raised countersunk head tapping screw, C shape H recessed head

Art.-no. 011775513

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel 20H
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7051

Material

Stainless steel A2

Surface

Plain

Head type

Raised countersunk head

Drive type

H

Internal drive

H3

Nominal diameter (d1)

5.5 mm

Head diameter (dk)

11.5 mm

Length (l1)

13 mm

Head height (k1)

3.0 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Pitch

1.8 mm

Product class

A

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information