Raised countersunk head tapping screw, shape C with AW drive
SCR-RSDCS-WN112-AW10-(ZNBHL)-3,5X13
Art.-no. 011203513
EAN 4056807857091
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, zinc-nickel-plated, black (ZNBHL); with AW drive, shape C, with tip
Protective surface layer
No harmful heavy metals such as cadmium or chromium VI
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW10 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.65 mm |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
