Raised countersunk head tapping screw, shape C with AW drive
SCR-RSDCS-WN112-AW20-(ZNBHL)-4,2X32
Art.-no. 011204232
EAN 4056807857282
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, zinc-nickel-plated, black (ZNBHL); with AW drive, shape C, with tip
Protective surface layer
No harmful heavy metals such as cadmium or chromium VI
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW20 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 32 mm |
Head height (k1) | 3.1 mm |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
