Welcome to Würth Slowakia For trade customers only

Raised countersunk head tapping screw, shape C with AW drive

WN 112 steel zn nickel black AW raised cs head C
SCR-RSDCS-WN112-AW25-(ZNBHL)-4,8X19

Art.-no. 011204819

EAN 4056807857336

Price for selected packaging unit
Raised countersunk head tapping screw, shape C with AW drive

Art.-no. 011204819

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, zinc-nickel-plated, black (ZNBHL); with AW drive, shape C, with tip

Protective surface layer


No harmful heavy metals such as cadmium or chromium VI

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc nickel black

Form

C

Head type

Raised countersunk head

Drive type

AW

Internal drive

AW25

Nominal diameter (d1)

4.8 mm

Head diameter (dk)

9.5 mm

Length (l1)

19 mm

Head height (k1)

3.6 mm

Thread type

Self-tapping screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information