Raised countersunk tapping screw, C shape with AW drive
WN 112 steel zinc flake black AW raised cs head C
SCR-RSDCS-WN112-AW10-(DSS)-2,9X9,5
Art.-no. 011232995
EAN 4038898408369
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, black Delta Seal; with AW drive, shape C, pointed
Protective surface layer
No harmful heavy metals such as cadmium or chrome VI
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 112 |
Material | Steel |
Surface | Top coat black |
Form | C |
Head type | Raised countersunk head |
Drive type | AW |
Internal drive | AW10 |
Nominal diameter (d1) | 2.9 mm |
Head diameter (dk) | 5.6 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.15 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
