Welcome to Würth Slowakia For trade customers only

Raised countersunk tapping screw, C shape with H recessed head

ISO 7051 A2 stainless steel, 20H H, shape C
SCR-RSDCS-ISO7051-C-H2-A2-20H-4,8X19

Art.-no. 011774819

EAN 4046777217957

Price for selected packaging unit
Raised countersunk tapping screw, C shape with H recessed head

Art.-no. 011774819

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel, 20H
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7051

Material

Stainless steel A2

Surface

Plain

Head type

Raised countersunk head

Drive type

H

Internal drive

H2

Nominal diameter (d1)

4.8 mm

Head diameter (dk)

10.4 mm

Length (l1)

19 mm

Head height (k1)

2.80 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Pitch

1.6 mm

Product class

A

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information