Raised countersunk tapping screw, C shape with H recessed head
ISO 7051 A2 stainless steel, 20H H, shape C
SCR-RSDCS-ISO7051-C-H3-A2-20H-5,5X19
Art.-no. 011775519
EAN 4053479733067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel, 20H
Product information
Datasheets(X)
![]() | |
Standards | ISO 7051 |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H3 |
Nominal diameter (d1) | 5.5 mm |
Head diameter (dk) | 11.5 mm |
Length (l1) | 19 mm |
Head height (k1) | 3.0 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.8 mm |
Product class | A |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
